Roterande fräsfil Bahco F0820C06

Rotary Burr

Se teknisk informationSe dokument

Referenser

Bahco:F0820C06
Rubix:423133
EAN:7311518035877
brand logo

Teknisk sammanfattning

Diameter fäste6 mm
Form av huvudetarch round
Total längd60 mm
Se alla caracteristics

Dokumenter

Produktinformation : ROTERANDE FIL HM F 8X20-C


Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Deburring and form machining for all applications due to the universal form
DIN: RBF
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.

Styrkor

Tungsten Carbide Arch Round Nose Rotary Burrs for Metal

Användningsområden

Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.

Teknisk information


Attribut
Logistisk vikt30 g
Diameter fäste6 mm
Form av huvudetarch round
Total längd60 mm
Huvuddiameter8 mm
Omfattninguniversal
Kapacitet längd20 mm
840,08 kr Ex moms
/ Styck
1 050,10 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran