Referenser
Bahco:HSSG-E1222EC
Rubix:423212
EAN:7311518023546

Dokumenter
Produktinformation : ROTERANDE FIL HSS E 12X22-EC
Styrkor
•Rotary burrs, HSS
High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc
High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high
Also usable with low cutting speeds
Type of cut: m: medium, for machining unhardened steel and other moderately hard materials under normal conditions ec: extra coarse, for soft materials when good stock removal is required. counteracts chip build-up between teeth
Packaging: plastic box - individually packed in boxes of 5
High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc
High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high
Also usable with low cutting speeds
Type of cut: m: medium, for machining unhardened steel and other moderately hard materials under normal conditions ec: extra coarse, for soft materials when good stock removal is required. counteracts chip build-up between teeth
Packaging: plastic box - individually packed in boxes of 5
Användningsområden
Machining
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | oval |
| Total längd | 62 mm |
| Huvuddiameter | 12 mm |
| Omfattning | universal |
| Kapacitet längd | 22 mm |
Att visa UNSPSC/ECL@SS/Customs
374,41 kr Ex moms
/ Styck
468,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
