Roterande fräsfil Bahco D0807F06
Tungsten Carbide Spherical Rotary Burrs for Metal
Se teknisk informationSe dokumentReferenser
Bahco:D0807F06
Rubix:422951
EAN:7311518043889


Teknisk sammanfattning
| Diameter fäste | 6 mm |
|---|---|
| Form av huvudet | spherical |
| Total längd | 47 mm |
Dokumenter
Produktinformation : ROTERANDE FIL HM D 8X7-F
Deburring of welds and holes, to make oil canals in narrow places
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrkor
Tungsten Carbide Spherical Rotary Burrs for Metal
Teknisk information
Attribut
| Logistisk vikt | 12 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | spherical |
| Total längd | 47 mm |
| Huvuddiameter | 8 mm |
| Omfattning | universal |
| Kapacitet längd | 7 mm |
Att visa UNSPSC/ECL@SS/Customs
519,57 kr Ex moms
/ Styck
649,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran