Smörjfett Schaeffler ARCANOL-SEMIFLUID-380G
Rolling bearing grease ARCANOL-SEMIFLUID, special grease for ball and roller bearings
Se teknisk informationReferenser
Schaeffler:ARCANOL-SEMIFLUID-380G
Rubix:6453115
Tillverkare:0963229180000
EAN:4064327116239


Teknisk sammanfattning
| Förpackning | 400 g cartridge |
|---|---|
| NLGI-klass | 0 |
| Viskositet vid 40 ° C | 180 mm²/s |
Produktinformation : ARCANOL-SEMIFLUID-380G
ARCANOL-SEMIFLUID is a special flow grease for linear systems and open gears. It has excellent pumpability and is therefore particularly suitable for use in automatic lubrication systems. It is corrosion-resistant and is characterized by excellent wear protection.
The ARCANOL rolling bearing greases provide very good conditions for favorable running behavior of the bearings as well as for a long service life and high operational safety of the bearings. The lubricant range is graded to cover almost all application areas. Using modern testing methods and test systems, the application range of ARCANOL greases has been determined under various operating conditions and for rolling bearings of all types. ARCANOL rolling bearing greases have superior properties compared to conventional greases in all respects.
The ARCANOL rolling bearing greases provide very good conditions for favorable running behavior of the bearings as well as for a long service life and high operational safety of the bearings. The lubricant range is graded to cover almost all application areas. Using modern testing methods and test systems, the application range of ARCANOL greases has been determined under various operating conditions and for rolling bearings of all types. ARCANOL rolling bearing greases have superior properties compared to conventional greases in all respects.
ARCANOL rolling bearing grease FAG
Styrkor
- Corrosion resistance
- High wear protection
- High wear protection
Användningsområden
- Assembly of rolling bearings, gears and other machine elements
- Re-lubrication in hard-to-reach areas
- Applications with vibration loads or pressure fluctuations
- Mechanical engineering, maintenance and service
- Areas where a pasty consistency is advantageous
- Re-lubrication in hard-to-reach areas
- Applications with vibration loads or pressure fluctuations
- Mechanical engineering, maintenance and service
- Areas where a pasty consistency is advantageous
Teknisk information
Attribut
| Förpackning | 400 g cartridge |
|---|---|
| NLGI-klass | 0 |
| Viskositet vid 40 ° C | 180 mm²/s |
| Min. temperatur | -40 °C |
| Max temperatur | 160 °C |
Att visa UNSPSC/ECL@SS/Customs
19 571,90 kr Ex moms
/ 10 Styck
24 464,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran