Referenser
Schaeffler:ARCANOL-MULTI3-5KG
Rubix:368111
Tillverkare:0386521370000
EAN:4026677845016


Teknisk sammanfattning
| Förpackning | 5 kg bucket |
|---|---|
| NLGI-klass | 3 |
| Viskositet vid 40 ° C | 110 mm²/s |
Dokumenter
Produktinformation : ARCANOL-MULTI3-5KG FAG
The ARCANOL-MULTI3 is a multi-purpose grease for ball bearings with an outside diameter greater than 62 mm. It is suitable for bearings subjected to higher loads, elevated speed ranges and for bearings with a vertical shaft. It is used in large electric motors and generators, agricultural and construction machinery, fans, truck axle bearings.
The ARCANOL rolling bearing greases provide very good conditions for favorable running behavior of the bearings as well as for long service life and high operational reliability of the bearings. The lubricant range is graded to cover virtually all application areas. Using modern testing methods and test systems, the scope of application of ARCANOL greases was determined under various operating conditions and for rolling bearings of all types. ARCANOL rolling bearing greases have better properties than standard greases in every respect.
The ARCANOL rolling bearing greases provide very good conditions for favorable running behavior of the bearings as well as for long service life and high operational reliability of the bearings. The lubricant range is graded to cover virtually all application areas. Using modern testing methods and test systems, the scope of application of ARCANOL greases was determined under various operating conditions and for rolling bearings of all types. ARCANOL rolling bearing greases have better properties than standard greases in every respect.
ARCANOL rolling bearing grease FAG
Styrkor
- Moderate to high loads
- Low starting temperatures
- Suitable for a wide temperature range
- Low starting temperatures
- Suitable for a wide temperature range
Användningsområden
- General mechanical engineering and maintenance
- Conveyor technology and drive units
- Electric motors and household appliances
- Bearings with medium to high load and speed
- Ideal for standard rolling bearings and plain bearings
Teknisk information
Attribut
| Logistisk vikt | 5000 g |
|---|---|
| Förpackning | 5 kg bucket |
| NLGI-klass | 3 |
| Viskositet vid 40 ° C | 110 mm²/s |
| Min. temperatur | -30 °C |
| Max temperatur | 120 °C |
| Vikt | 5 kg |
Att visa UNSPSC/ECL@SS/Customs
3 766,83 kr Ex moms
/ Styck
4 708,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran