Cirkulär borste på skaft Pferd Tools RBU 3006/6 INOX 0,20
RBU 3006/6 INOX 0,20 planborstar på skaft, ej tvinnade
Se teknisk informationSe dokumentReferenser
Pferd Tools:RBU 3006/6 INOX 0,20
Rubix:6015045
Tillverkare:43102003
EAN:4007220153031




Dokumenter
Produktinformation : BORSTAR RBU 3006/6 INOX 0,20 - 43102003 - PFERD
Recommended minimum power 300 Watt you will find information regarding the selection of good abrasive grain on page 8 Universal use for cleaning, stripping, straightening, descaling, cleaning of soldering cords, light deburring and the elimination of corrosion and paints.
Teknisk information
Attribut
| Stångdiameter | 6 mm |
|---|---|
| Borst diameter | 30 mm |
| Spannmål | drobno |
| Hållarmaterial | rostfritt stål |
| Tråd diameter | 0.2 mm |
| Varvtal | 20000 rpm |
| Bredd | 6 mm |
| Tråd | stainless steel |
| Användning | cleaning;derusting;smoothing;cleaning of weld seams;light deburring and removal of corrosion and paint |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran