Referenser
3M:1500027
Rubix:6399336
Tillverkare:7100239364
EAN:3660570042694




Produktinformation : DBI-SALA Quick Spin liten størrelse, 10-pakning, 1500027 - 7100239364 - 3M
Provides workers an attachment point to secure tools and accessories while working at height, Multiple attachment point and capacity options designed for a variety of applications.
Styrkor
•Compatible with 3M™ DBI-SALA® Fall Protection for Tools accessories
Provides workers an attachment point to secure tools and accessories while working at height
Multiple attachment point and capacity options designed for a variety of applications
Designed for a variety of applications
Provides workers an attachment point to secure tools and accessories while working at height
Multiple attachment point and capacity options designed for a variety of applications
Designed for a variety of applications
Användningsområden
Home;Personal;Primary or Secondary School;Recreational/Sporting
Teknisk information
Attribut
| Längd | 0.015 m |
|---|---|
| Huvudmaterial | polyuretan |
| Typ | quick spin tool attachment point (small, ø 15 mm) |
| Material | thermoplastic rubber/polyester (tpu); spin-top: polyacetal (pom) with black carbon powder |
Att visa UNSPSC/ECL@SS/Customs
1 371,07 kr Ex moms
/ Styck
1 713,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran