Säkerhetslina 3M 1500047

Hook2Loop Bungee Tool

Se teknisk informationSe dokument

Referenser

3M:1500047
Rubix:6449502
Tillverkare:7100209333
EAN:3660570042892
brand logo

Teknisk sammanfattning

Längd1.194 m

Dokumenter

Produktinformation : Verktygssäkring, Hook2Loop-verktygssäkring för töjbar lina, 1500047 - 7100209333 - 3M


Third party certified to a 15 lb. (6. 8 kg) maximum capacity with 2:1 safety factor, Self-locking carabiner.

Styrkor

•Self-locking carabiner
Third party certified to a 15 lb. (6. 8 kg) maximum capacity with 2:1 safety factor
5/8" tubular webbing
Reusable and suitable for non-conductive use
81 cm (32") in length relaxed, 119 cm (47") in length stretched
32 in. (81. 3 cm) in length relaxed, 47 in. (119. 4 cm) in length stretched
Meets ANSI / ISEA 121-2018

Användningsområden

Construction;General Industrial;Mining;Transportation

Teknisk information


Attribut
Längd1.194 m
380,29 kr Ex moms
/ Styck
475,36 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran