Referenser
Ersatt ref.:853616
Mecaline:867032
Rubix:6291816
EAN:3660338210679

Dokumenter
Produktinformation : COMPRESSED AIR PIPE INTERIOR DIAMETER MM 6,3 25M
PVC hose with excellent flexibility for the compressed air supply. Max working pressure 20 Bar. Temperature range: -20°C...+60°C.
Teknisk information
Attribut
| Innerdiameter | 6.3 mm |
|---|---|
| Yttre diameter | 11 mm |
| Färg | blå |
| Material | pvc |
| Rullehöjd | 25 m |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga