Referenser
Festo:QSR-G1/2-12
Rubix:491615
Tillverkare:186284
EAN:4052568076085

Teknisk sammanfattning
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Priključek 1 | g 1/2 |
Dokumenter
Produktinformation : Roterande instickskoppling, QSR-G1/2-12 - 186284 - FESTO
Push-in fitting, rotatable QSR-G1/2-12 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Teknisk information
Attribut
| Logistisk vikt | 79,32 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Priključek 1 | g 1/2 |
| Profil | standard |
| Priključek 2 | 12 |
Att visa UNSPSC/ECL@SS/Customs
412,97 kr Ex moms
/ Styck
516,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran