Referenser
Gedore:1.15/2
Rubix:6031093
Tillverkare:8006350
EAN:4036976104660

Dokumenter
Produktinformation : AVDRAGARE 3-ARM 200X210mm - 1.15/2 - 8006350 - GEDORE
Puller 3-arm pattern 200x210 mm The reliable, extra-strong model for the removal of pulleys, wheels, ball bearings, etc. With technical and economical benefits due to the variable clamping reach and automatic grip of the legs Especially suited to removing V-belt pulley wheels and flywheels mounted on longer shafts Upgradeable with hydraulic spindle (see table)
Teknisk information
Attribut
| Antal klämmor / klor | 3 |
|---|---|
| Yttre kapacitet | 200 mm |
| Djup | 210 mm |
| Extraktionskraft | 7.5 t |
| Diameter | 25 mm |
| Typ | puller |
Att visa UNSPSC/ECL@SS/Customs
1 851,62 kr Ex moms
/ Styck
2 314,52 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
