Referenser
Bahco:4614-1
Rubix:426452
EAN:7314151725457

Dokumenter
Produktinformation : AVDRAGARE 2 ARM 6-100 MM
Styrkor
•Made of special steel
Induction hardened and wear-resistant spindle
Application: Due to shearing action, the arm's clamping force is increased when pulling
Claws are narrow and pointed at one end which makes this puller well suited for work in confined spaces
4614-1 Suits for armature bearings on three-phase current generators
4614/B Spare body
4614K Pair of spare arms
4543-3/S Spare spindle
4532-OAB/S Spare spindle
Induction hardened and wear-resistant spindle
Application: Due to shearing action, the arm's clamping force is increased when pulling
Claws are narrow and pointed at one end which makes this puller well suited for work in confined spaces
4614-1 Suits for armature bearings on three-phase current generators
4614/B Spare body
4614K Pair of spare arms
4543-3/S Spare spindle
4532-OAB/S Spare spindle
Teknisk information
Attribut
| Logistisk vikt | 420 g |
|---|---|
| Djup | 85 mm |
| Extraktionskraft | 1.5 t |
| Typ | 2 arm puller |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
