Sandpapper på Rulle Norton 63642557602
PRO - sliprulle, standard, skum, kardborr
Se teknisk informationReferenser
Norton:63642557602
Rubix:6203007
EAN:3157625569973

Produktinformation : Rullar Rotolo Foam Norton Pro 115 mm x 25 m - 63642557602 - NORTON
Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.
Styrkor
Water resistant, reduces clogging, washable, easy to handle, protection against dust.
Användningsområden
Ideal on rounded edges, contours and curves without damaging painted surfaces, fine finishing sanding.
Teknisk information
Attribut
| Längd | 25000 mm |
|---|---|
| Bredd | 115 mm |
| Spannmål | 240 |
| Material | paper |
Att visa UNSPSC/ECL@SS/Customs
2 121,08 kr Ex moms
/ 2 Styck
2 651,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
