Referenser
Pferd Tools:SBR 50 A 320
Rubix:6014245
Tillverkare:45016232
EAN:4007220587829



Produktinformation : SLIPDUKSRULLE SBR 50 A320 (KK114F) - 45016232 - PFERD
SBR 25, SBR 40 and SBR 50 corresponding to the B shape, ISO 3366. SBR 100 corresponds to the A shape, ISO 3366. Abrasive: corundum A Suitable for manual sanding of metals and materials of all types. The delivery is carried out in a cardboard box with a tear-off edge, so that the pieces of abrasive strips can be cut on the spot as needed.
Teknisk information
Attribut
| Längd | 50000 mm |
|---|---|
| Bredd | 50 mm |
| Material | fiber |
| Spannmål | 320 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
