Referenser
Norton:63642557955
Rubix:6362633
EAN:3157625571822

Dokumenter
Produktinformation : Sliprondell, kardborre, 150X14 A275 P240 Vl1 6H, Norton Pro - 63642557955 - NORTON
Paint, varnish, hard and soft wood.
Disc Selfgrip - Norton Norton Pro - 150x14mm Gr240 6+1 Holes
Styrkor
Superior cutting power, eliminates the risk of scratches, better resistance to clogging, no risk of color transfer, lets you sand curved parts without damaging the paint layer.
Användningsområden
Paint, varnish, hard and soft wood.
Teknisk information
Attribut
| Diameter | 150 mm |
|---|---|
| Spannmål | 240 |
| Applikation | sanding |
| Skaftdiameter | 14 mm |
| Typ av slipmedel | aluminijev oksid |
Att visa UNSPSC/ECL@SS/Customs
3 692,00 kr Ex moms
/ 400 Styck
4 615,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
