Referenser
Bosch:2608606921
Rubix:358613
EAN:3165140185202

Produktinformation : FIBERSLIPSKIVA BM K120 100MM - 2608606921 - BOSCH
Fiberglass abrasive discs can be used for a wide range of tasks, from grinding and stripping to deburring and coarse and fine rust removal.
Styrkor
Ideal, for example, for surface preparation prior to welding.
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Användningsområden
Ferrous metal|Steel/Ferrous metal
Teknisk information
Attribut
| Logistisk vikt | 12 g |
|---|---|
| Förpackade mått (D x B x H) | 100x100x1 mm |
| Paketerad vikt | 12 g |
| Diameter | 100 mm |
| Spannmål | 120 |
Att visa UNSPSC/ECL@SS/Customs
310,50 kr Ex moms
/ 50 Styck
388,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
