Referenser
3M:22399
Rubix:6052781
Tillverkare:7000028184
EAN:30051144223993
Dokumenter
Produktinformation : 3M™ Roloc™ Sliprondell 361F, P50, Grön, 50 mm - 22399
3M Roloc Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminium oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications
Styrkor
3M Roloc attachment enables efficient and secure installation and removal of the disc
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Användningsområden
Deburring & Surface Conditioning
Maintenance
Metalworking
Maintenance
Metalworking
Teknisk information
Attribut
| Diameter | 50 mm |
|---|---|
| Spannmål | 50 |
Att visa UNSPSC/ECL@SS/Customs
688,50 kr Ex moms
/ 50 Styck
860,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

