Referenser
Portwest:FR12NAR4XL
Rubix:6393795
Tillverkare:FR12NAR4XL
EAN:5036108243778

Dokumenter
Produktinformation : Flame Resistant Anti-Static Long Sleeve Sweatshirt, Navy, Size 4XL - FR12NAR4XL - PORTWEST
Ideal for workers exposed to heat in their working environment. Features on this garment include raglan sleeve, round neck, ribbed collar and cuffs, making it comfortable and easy to wear.
Styrkor
•CE-CAT III
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
50+ UPF rated fabric to block 98% of UV rays
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed hem for a comfortable fit
Ribbed cuffs for warmth and comfort
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
50+ UPF rated fabric to block 98% of UV rays
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed hem for a comfortable fit
Ribbed cuffs for warmth and comfort
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 4xl |
| Huvudmaterial | modakryl |
| Sekundär färg | ingen sekundärfärg |
| Material | 60% modacrylic;39% cotton;1% carbon fibre |
Att visa UNSPSC/ECL@SS/Customs
1 016,90 kr Ex moms
/ Styck
1 271,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran