Referenser
Knipex:87 03 125
Rubix:369349
EAN:4003773073949

Dokumenter
Produktinformation : KNIPEX COBRA® FÖRKROMAD 125 MM 87 03 125 - 87 03 125 - KNIPEX
Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 125x38x14 mm |
|---|---|
| Logistisk vikt | 85 g |
| Längd | 125 mm |
| Öppningskapacitet | 27 mm |
| Antal positioner | 13 |
| Typ | water pump plier |
| Vikt | 85 g |
Att visa UNSPSC/ECL@SS/Customs
2 669,76 kr Ex moms
/ 6 Styck
3 337,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran