Referenser
Stahlwille:65726180
Rubix:6183577
EAN:4018754206377



Dokumenter
Produktinformation : MOTORTÅNG FIXGRIP 180mm 6572 6 180 - 65726180 - STAHLWILLE
Styrkor
•Patented
ISO 8976
Push-through sliding joint with double support
Quick setting on the workpiece via push button
Continuously and smoothly adjustable 10-fold (180 mm), 12-fold (240 mm), 15-fold (300 mm)
Inductively hardened jaw teeth - extremely hard and durable
Pinch protection against crushing injuries
Chrome vanadium
ISO 8976
Push-through sliding joint with double support
Quick setting on the workpiece via push button
Continuously and smoothly adjustable 10-fold (180 mm), 12-fold (240 mm), 15-fold (300 mm)
Inductively hardened jaw teeth - extremely hard and durable
Pinch protection against crushing injuries
Chrome vanadium
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 20x45x180 mm |
|---|---|
| Logistisk vikt | 221 g |
| Längd | 180 mm |
| Öppningskapacitet | 180 mm |
| Typ | water pump pliers |
| Vikt | 236 g |
Att visa UNSPSC/ECL@SS/Customs
503,61 kr Ex moms
/ Styck
629,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
