Referenser
Festo:PLN-8X1,25-SI
Rubix:503007
Tillverkare:558213
EAN:4052568053864

Dokumenter
Produktinformation : Slang, PLN-8X1,25-SI - 558213 - FESTO
Resistant to common cleaning agents and lubricants and FDA-compliant.
Styrkor
•High resistance to chemicals, microbes and hydrolysis
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Användningsområden
Food Industry
Teknisk information
Attribut
| Innerdiameter | 5.9 mm |
|---|---|
| Yttre diameter | 8 mm |
| Färg | silver |
| Material | pe |
| Rullehöjd | 50 m |
| Min. servicetryck | -0.95 bar |
| Min. temperatur | -30 °C |
| Max temperatur | 80 °C |
Att visa UNSPSC/ECL@SS/Customs
2 341,50 kr Ex moms
/ 50 Meter
2 926,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran