Referenser
Stahlwille:512QR N
Rubix:6020971
Tillverkare:13111020
EAN:4018754214952
Produktinformation : SPÄRRNYCKEL 1/2'' QUICK RELEASE 512QR N80 - 13111120 - STAHLWILLE
1//2" square drive Design patent DIN 3122/ISO 3315 QuickRelease safety lock secures the socket/accessory to the ratchet Reversible, 60 teeth, for use in confined spaces Re-engages after a movement of 6° 2-component handle, made of impact-resistant, skydrol resistant plastic
Teknisk information
Attribut
| Fyrkantsadapter | 1/2 '' |
|---|---|
| Längd | 265.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 142,55 kr Ex moms
/ Styck
1 428,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran