Referenser
Bahco:S61SL
Rubix:428578
EAN:7314150208784

Produktinformation : SPÄRRHANDTAG 1/4'' - S61SL
72 teeth/6° action angle
Quick-release function
Comfortable non-slip two-component handle with hanging hole for easy storage
High quality CrV steel
Nickel and matte chrome finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Quick-release function
Comfortable non-slip two-component handle with hanging hole for easy storage
High quality CrV steel
Nickel and matte chrome finish
Standards: ISO 3315/1174-2, DIN 3122/3120
Bahco ratchet S61SL (1/4") with slim head and quick-release. 72 teeth with a 5° action angle for precise switching action, finished in matte Cr-V.
Styrkor
1/4" Slim Head Reversible Ratchets with 72 Teeth and 6° Action Angle
Teknisk information
Attribut
| Fyrkantsadapter | 01.04.2026 '' |
|---|---|
| Längd | 120 mm |
| Diameter | 19.6 mm |
| Modell | s61sl |
| Slutbehandling | matt |
| Vikt | 90 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
