Referenser
Optibelt:XPA 1882
Rubix:191319
Tillverkare:1556486
EAN:4014486259223




Produktinformation : XPA 1882 SUPER X-POWER -Optibelt
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Wedge Belts - raw edge, cogged
Styrkor
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 33x216x216 mm |
|---|---|
| Logistisk vikt | 199 g |
| Profil | xpa |
| Indikativ längd | 1882 mm |
| Yttre längd | 1900 mm |
| Övre bredd | 12.7 mm |
| Höjd | 10 mm |
| Invändig längd | 1837 mm |
Att visa UNSPSC/ECL@SS/Customs
1 355,62 kr Ex moms
/ Styck
1 694,53 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
