Referenser
Optibelt:3VX 450
Rubix:190717
Tillverkare:1547887
EAN:4014486260694




Produktinformation : 3VX 450 SUPER X-POWER - Optibelt
Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged
Teknisk information
Attribut
| Logistisk vikt | 79 g |
|---|---|
| Profil | 3vx |
| Indikativ längd | 1139 mm |
| Yttre längd | 45 mm |
| Övre bredd | 9 mm |
| Höjd | 8 mm |
| Invändig längd | 1101 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
