Referenser
Bahco:NS100-110
Rubix:6012884
EAN:7314150294329

Produktinformation : NS100-110 Gnistsäker öppen slagringnyckel
Styrkor
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 8331 g |
|---|---|
| Öppning | 110 mm |
| Längd | 513 mm |
| Vikt | 12600 g |
| Storlek | 110 |
Att visa UNSPSC/ECL@SS/Customs
22 394,55 kr Ex moms
/ Styck
27 993,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
