Verktygsnyckel Bahco 6MV-32, Typ: Sexkantnyckel| Öppning: 32| Längd: 250 mm
Open End Wrench
Se teknisk informationReferenser
Bahco:6MV-32
Rubix:430721
EAN:7314150121052

Produktinformation : U-NYCKEL 3-LAGER ISOLERAD 17MM - 6MV-32
Styrkor
•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Teknisk information
Attribut
| Logistisk vikt | 480 g |
|---|---|
| Öppning | 32 |
| Längd | 250 mm |
| Typ | sexkantnyckel |
| Slutbehandling | isolerad |
| Diameter | 68 mm |
Att visa UNSPSC/ECL@SS/Customs
1 106,08 kr Ex moms
/ 2 Styck
1 382,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
