Referenser
Ersatt ref.:865624
Spartex:890914
Rubix:6353746
EAN:3660338435867

Dokumenter
Produktinformation : MULTI-USE WHEELBARROW 100L
Wheelbarrow with inflated wheel for all jobs..
Payload 150 kg..
Capacity 100 L, painted, green colour, thickness 0.9 mm..
.
Square Bottom, trapezoidal edge..
32 mm solid frame, high strength, ergonomic and stable. Ergonomic handle..
Front ribbed box for better stiffness..
.
400 mm diameter wheel. Mounted on ball bearing, metal rim. Long-lasting serrated tyre.
Payload 150 kg..
Capacity 100 L, painted, green colour, thickness 0.9 mm..
.
Square Bottom, trapezoidal edge..
32 mm solid frame, high strength, ergonomic and stable. Ergonomic handle..
Front ribbed box for better stiffness..
.
400 mm diameter wheel. Mounted on ball bearing, metal rim. Long-lasting serrated tyre.
Wheelbarrow 100l capacity
Styrkor
Wheelbarrow with inflated wheel for all jobs..
Payload 150 kg..
Capacity 100 L, painted, green colour, thickness 0.9 mm..
.
Square Bottom, trapezoidal edge..
32 mm solid frame, high strength, ergonomic and stable. Ergonomic handle..
Front ribbed box for better stiffness..
.
400 mm diameter wheel. Mounted on ball bearing, metal rim. Long-lasting serrated tyre.
Payload 150 kg..
Capacity 100 L, painted, green colour, thickness 0.9 mm..
.
Square Bottom, trapezoidal edge..
32 mm solid frame, high strength, ergonomic and stable. Ergonomic handle..
Front ribbed box for better stiffness..
.
400 mm diameter wheel. Mounted on ball bearing, metal rim. Long-lasting serrated tyre.
Teknisk information
Attribut
| Kapacitet | 100 l |
|---|---|
| Typ av hjul | inflated wheel |
Att visa UNSPSC/ECL@SS/Customs
3 211,38 kr Ex moms
/ Styck
4 014,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran