Referenser
Bahco:P5-23-F
Rubix:428442
EAN:7311518275280

Dokumenter
Produktinformation : SEKATÖR 23 CM - P5-23-F
Styrkor
•Narrow counter blade gives access to inner branches of dense plants
Forged handle
Robust handles with two-component sleeves for comfortable grip and thermal protection of hands
One-handed locking mechanism at the cutting head
Secateurs for general pruning
Comfortable grip with thermal protection for hands thanks to two-component sleeves
Easier access to inner branches of dense plants with narrow counter blade
Very robust forged handles
One-handed locking mechanism
Forged handle
Robust handles with two-component sleeves for comfortable grip and thermal protection of hands
One-handed locking mechanism at the cutting head
Secateurs for general pruning
Comfortable grip with thermal protection for hands thanks to two-component sleeves
Easier access to inner branches of dense plants with narrow counter blade
Very robust forged handles
One-handed locking mechanism
Teknisk information
Attribut
| Logistisk vikt | 370 g |
|---|---|
| Skärkapacitet | 25 mm |
| Längd | 230 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
