Referenser
Bahco:PG-12-F
Rubix:423948
EAN:7311518328122

Dokumenter
Produktinformation : SEKATÖR 21 CM
Styrkor
•Carbon steel blade and comfortable lightweight composite handles
Hardened finish
Secateurs with narrow cutting head for cutting flowers, herbs and shrubs
No spare parts available
One-hand locking mechanism
Comfortable and lightweight composite handles
Fully-hardened steel cutting head with garden wire cutting notch
Easier access thanks to narrow cutting head
Hardened finish
Secateurs with narrow cutting head for cutting flowers, herbs and shrubs
No spare parts available
One-hand locking mechanism
Comfortable and lightweight composite handles
Fully-hardened steel cutting head with garden wire cutting notch
Easier access thanks to narrow cutting head
Användningsområden
Cutting
Teknisk information
Attribut
| Logistisk vikt | 165 g |
|---|---|
| Skärkapacitet | 20 mm |
| Längd | 210 mm |
Att visa UNSPSC/ECL@SS/Customs
2 559,90 kr Ex moms
/ 10 Styck
3 199,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
