Kombination av serviceenheter Festo MS6-LFR-1/2-D6-CRM-AS
MS6‑LFR filterregulator
Se teknisk informationSe dokumentReferenser
Festo:MS6-LFR-1/2-D6-CRM-AS
Rubix:495637
Tillverkare:529176
EAN:4052568163600

Dokumenter
Produktinformation : Filterregulator, MS6-LFR-1/2-D6-CRM-AS - 529176 - FESTO
Filter regulator MS6-LFR-1/2-D6-CRM-AS 7 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 360x140x140 mm |
|---|---|
| Logistisk vikt | 1046 g |
| Gängdiameter (tum) | 1/2 '' |
| Material | die-cast aluminum |
| Volymflöde | 5600 l/min |
| Filterenhet | 5 µm |
| Priključek 1 | 1/2 |
Att visa UNSPSC/ECL@SS/Customs
764,00 kr Ex moms
/ Styck
955,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran