Kombination av serviceenheter Festo MS9-LFR-NG-D6-EUV-DI-AG-PSI-AS
MS9-LFR filter control valve
Se teknisk informationSe dokumentReferenser
Festo:MS9-LFR-NG-D6-EUV-DI-AG-PSI-AS
Rubix:504409
Tillverkare:564125
EAN:4052568211547

Dokumenter
Produktinformation : Filterregulator, MS9-LFR-NG-D6-EUV-DI-AG-PSI-AS - 564125 - FESTO
Filter regulator MS9-LFR-NG-D6-EUV-DI-AG-PSI-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Filter-reg.
Teknisk information
Attribut
| Logistisk vikt | 3277 g |
|---|---|
| Gängdiameter (tum) | 0.75 '' |
| Min. servicetryck | 2 bar |
| Max servicetryck | 12 bar |
| Volymflöde | 14000 l/min |
| Designstorlek | 90 |
| Filterenhet | 40 µm |
| Priključek 1 | npt¾-14 (npt 3/4) |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
6 457,37 kr Ex moms
/ Styck
8 071,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran