Referenser
Pferd Tools:PNL 8025/6 A 100
Rubix:6015696
Tillverkare:44658010
EAN:4007220892978

Produktinformation : POLINOX PNL 8025/6 A 100 - 44658010 - PFERD
These tools are particularly used for surface work. Abrasive: A = Aluminium oxide SiC = Silicon carbide The non woven abrasive flaps are arranged radially. A long tool life is achieved through the dense packing of the flaps. The maximum permissible peripheral speed is 32 m/s.For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Teknisk information
Attribut
| Yttre diameter | 80 mm |
|---|---|
| Spannmål | 100 |
| Stångdiameter | 6 mm |
| Färg | rjav |
Att visa UNSPSC/ECL@SS/Customs
1 598,40 kr Ex moms
/ 10 Styck
1 998,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
