Referenser
Mobil:DTE OIL LIGHT 20L
Rubix:6002957
Tillverkare:11M06220

Dokumenter
Produktinformation : MOBIL DTE OIL LIGHT, 20L - 127687
The Mobil DTE™ Oil Named Series of lubricants are premium performance circulating lubricants designed for applications including steam and hydro turbine sets and other systems where long lubricant service life is required. Mobil DTE Oil Named Series lubricants are formulated from highly refined base stocks and an additive system which provide an extremely high level of chemical and thermal stability, rapid and complete separation from water and a high resistance to emulsification. They provide excellent protection against rust and corrosion, including resistance to salt water and good antiwear properties. They have a high viscosity index which ensures minimum variation of film thickness with temperature and minimum power loss during the warm up period. These grades have excellent air release properties which allow entrained air to separate, thus avoiding pump cavitation and erratic operation.
Mobil DTE Oil Named are the lubricants of choice for many users because of their reputation for long life, excellent equipment protection and outstanding versatility in the wide variety of industrial applications. DTE Oil Named lubricants are used widely in steam turbines and hydro turbines with splash, bath and ring-oiling arrangements and all other continuous circulation methods involving pumps, valves and ancillary equipment. This product series is recommended for continuous service in the lubrication of plain and rolling bearings and parallel shaft gearing. They have also been used successfully in rotary air compressor applications and reciprocating natural gas compressors as well as vacuum pumps. Their reputation is based on many decades of successful service and satisfied users.
Mobil DTE Oil Named are the lubricants of choice for many users because of their reputation for long life, excellent equipment protection and outstanding versatility in the wide variety of industrial applications. DTE Oil Named lubricants are used widely in steam turbines and hydro turbines with splash, bath and ring-oiling arrangements and all other continuous circulation methods involving pumps, valves and ancillary equipment. This product series is recommended for continuous service in the lubrication of plain and rolling bearings and parallel shaft gearing. They have also been used successfully in rotary air compressor applications and reciprocating natural gas compressors as well as vacuum pumps. Their reputation is based on many decades of successful service and satisfied users.
Styrkor
Extremely high level of chemical and thermal stability gives long service life and potential to extend drain periods
High level of protection against rust and corrosion
Rapid and complete separation from water
Very high resistance to emulsification
Excellent air release properties
Prevention of sludges improves operating efficiency ·
Higher production and reduced maintenance costs increase operating profits
High level of protection against rust and corrosion
Rapid and complete separation from water
Very high resistance to emulsification
Excellent air release properties
Prevention of sludges improves operating efficiency ·
Higher production and reduced maintenance costs increase operating profits
Användningsområden
Land-based and marine steam turbine, hydro turbine and some gas turbine circulation systems, including pumps, valves and other ancillary equipment
Continuous service in plain and roller bearings and parallel shaft gearing
Turbines with oil supplied by splash, bath, ring oiling or other mechanical means
Moderate severity hydraulic pumps
Compressors and vacuum pumps handling air, natural gas and inert gases and with discharge temperatures not exceeding 150C
Continuous service in plain and roller bearings and parallel shaft gearing
Turbines with oil supplied by splash, bath, ring oiling or other mechanical means
Moderate severity hydraulic pumps
Compressors and vacuum pumps handling air, natural gas and inert gases and with discharge temperatures not exceeding 150C
Teknisk information
Attribut
| Kapacitet | 20000 ml |
|---|---|
| Förpackning | pail |
| Min. temperatur | -18 °C |
| Max temperatur | 218 °C |
Att visa UNSPSC/ECL@SS/Customs
2 298,40 kr Ex moms
/ 20 Liter
2 873,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran