Referenser
CRC:MULTILUBE PRO
Rubix:6242202
Tillverkare:32697-AA
EAN:5412386072246

Dokumenter
Produktinformation : Multilube, aerosol, 500 ml, 32697 - 1755873 - CRC
Transparent multipurpose lubricant, with a temporary blue aspect for general use in the garage sector.
Characteristics:
Transparent multipurpose lubricant. Non-dripping. Temporary blue colour for easy identification. High pressure and water resistant. Wide temperature range up to +200°C.
Styrkor
Long-term lubrication. High adhesive qualities. Easy lubrication.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 65x65x235 mm |
|---|---|
| Logistisk vikt | 427 g |
| Förpackade mått (D x B x H) | 208x273x240 mm |
| Paketerad vikt | 5300 g |
| Kapacitet | 500 ml |
| Boxning | aerosol |
| Min. temperatur | -35 °C |
| Max temperatur | 200 °C |
Att visa UNSPSC/ECL@SS/Customs
111,17 kr Ex moms
/ Styck
138,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran