Referenser
Sati:3020055
Rubix:107097

Dokumenter
Produktinformation : Taper bush 3020-55 mm
Taper bushes are the most convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws, thus allowing to save time and money on machining processes.
Användningsområden
Chain sprockets, v-belt pulleys, timing belt pulleys, flexible couplings, HRC couplings, weld-on hubs
Teknisk information
Attribut
| Logistisk vikt | 2190 g |
|---|---|
| Konisk bussning | 3020 |
| Material | cast iron |
| Momentinställning | 90 N.m |
| Bussningslängd | 50.8 mm |
| Skaftdiameter | 55 mm |
Att visa UNSPSC/ECL@SS/Customs
654,71 kr Ex moms
/ Styck
818,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran