Referenser
Sati:2517045
Rubix:107124

Dokumenter
Produktinformation : Taper bush 2517-45 mm
Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws.They are designed to be used with:Chain sprocketsV-belt pulleysTiming belt pulleysFlexible couplingsHRC couplingsWeld-on hubs
Teknisk information
Attribut
| Logistisk vikt | 1190 g |
|---|---|
| Konisk bussning | 2517 |
| Material | cast iron |
| Momentinställning | 48 N.m |
| Bussningslängd | 44.5 mm |
| Skaftdiameter | 45 mm |
Att visa UNSPSC/ECL@SS/Customs
379,47 kr Ex moms
/ Styck
474,34 kr Inkl moms
- Tillgängliga