Referenser
Sati:2012024
Rubix:107168

Dokumenter
Produktinformation : Taper bush 2012-24 mm
Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws.They are designed to be used with:Chain sprocketsV-belt pulleysTiming belt pulleysFlexible couplingsHRC couplingsWeld-on hubs
Teknisk information
Attribut
| Logistisk vikt | 700 g |
|---|---|
| Konisk bussning | 2012 |
| Material | cast iron |
| Momentinställning | 30.4 N.m |
| Bussningslängd | 31.8 mm |
| Skaftdiameter | 24 mm |
Att visa UNSPSC/ECL@SS/Customs
237,36 kr Ex moms
/ Styck
296,70 kr Inkl moms
- Tillgängliga