Referenser
Sati:1610020
Rubix:107214

Dokumenter
Produktinformation : Taper bush 1610-20 mm
Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws.They are designed to be used with:Chain sprocketsV-belt pulleysTiming belt pulleysFlexible couplingsHRC couplingsWeld-on hubs
Teknisk information
Attribut
| Logistisk vikt | 360 g |
|---|---|
| Konisk bussning | 1610 |
| Material | cast iron |
| Momentinställning | 19.6 N.m |
| Bussningslängd | 25.4 mm |
| Skaftdiameter | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
168,27 kr Ex moms
/ Styck
210,34 kr Inkl moms
- Tillgängliga