Referenser
Sati:1008014
Rubix:107283

Dokumenter
Produktinformation : Taper bush 1008-14 mm
Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws.They are designed to be used with:Chain sprocketsV-belt pulleysTiming belt pulleysFlexible couplingsHRC couplingsWeld-on hubs
Teknisk information
Attribut
| Logistisk vikt | 110 g |
|---|---|
| Konisk bussning | 1008 |
| Material | cast iron |
| Momentinställning | 5.6 N.m |
| Bussningslängd | 22.3 mm |
| Skaftdiameter | 14 mm |
Att visa UNSPSC/ECL@SS/Customs
111,96 kr Ex moms
/ Styck
139,95 kr Inkl moms
- Tillgängliga