Verktygsnyckel Bahco 2M-8-10, Typ: Ringnyckel| Öppning: 8X10| Längd: 180 mm
Metriska djupt förskjutna dubbla ringnycklar, kromade
Se teknisk informationReferenser
Bahco:2M-8-10
Rubix:425115
EAN:7314151001506

Produktinformation : RINGNYCKEL BOCKAD 8, 10 MM
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Styrkor
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 70 g |
|---|---|
| Öppning | 8x10 |
| Längd | 180 mm |
| Typ | ringnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
