Referenser
Dormer:A2001.0X3.15
Rubix:6039456
EAN:7320760030707

Produktinformation : Dubbhålsborrar - 60°, A2001.0X3.15 - 5969827 - DORMER
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Teknisk information
Attribut
| Diameter | 3.15 mm |
|---|---|
| Spetsdiameter | 1 mm |
| Total längd | 31.5 mm |
| Skärmaterial | hss |
| Form | a |
| Konisk vinkel | 60 ° |
| Beläggning | blank |
| Spetsvinkel | 118 ° |
Att visa UNSPSC/ECL@SS/Customs
96,51 kr Ex moms
/ Styck
120,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
