Referenser
Dormer:A2012.0X6.0
Rubix:6195674
EAN:7320760138892



Produktinformation : Dubbhålsborrar - 60°, A2012.0X6.0 - 5969294 - DORMER
HSS centring drills with cylindrical shaft 60° uncoated 1xD for normal centre hole.
FORET A CENTRER 2,00X 6,00 A201 A 120DEG COURT HSS
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Teknisk information
Attribut
| Diameter | 6 mm |
|---|---|
| Spetsdiameter | 2 mm |
| Total längd | 45 mm |
| Skärmaterial | hss |
| Form | a |
| Konisk vinkel | 60 ° |
| Beläggning | blank |
Att visa UNSPSC/ECL@SS/Customs
108,93 kr Ex moms
/ Styck
136,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
