Referenser
Dormer:A2008.0X20.0
Rubix:6039447
EAN:7320760030806

Produktinformation : Dubbhålsborrar - 60°, A2008.0X20.0 - 5969877 - DORMER
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Teknisk information
Attribut
| Diameter | 20 mm |
|---|---|
| Spetsdiameter | 8 mm |
| Total längd | 80 mm |
| Skärmaterial | hss |
| Form | a |
| Konisk vinkel | 60 ° |
| Spetsvinkel | 118 ° |
Att visa UNSPSC/ECL@SS/Customs
745,72 kr Ex moms
/ Styck
932,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
