Referenser
Bessey:D29ASS-2
Rubix:6036179
EAN:4010220030226
Produktinformation : Idealsax D29ASS-2 - BESSEY
Lever shears
- Continuous-cutting D29ASS-2 bi-material handle
- Ergonomic handle for enhanced cutting comfort
- For long cuts and large curves
- Compact blade block for easy handling
- Ideal for all types of work
.- Compact blade block for easy maneuverability when cutting curves
- Optimized 25% gear ratio
- Precision blade geometry for clean cuts
- Available in right- and left-hand cuts
- Continuous-cutting D29ASS-2 bi-material handle
- Ergonomic handle for enhanced cutting comfort
- For long cuts and large curves
- Compact blade block for easy handling
- Ideal for all types of work
.- Compact blade block for easy maneuverability when cutting curves
- Optimized 25% gear ratio
- Precision blade geometry for clean cuts
- Available in right- and left-hand cuts
Teknisk information
Attribut
| Skärkapacitet | 6230 mm |
|---|---|
| Längd | 260 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

