Referenser
Dormer:A720.22
Rubix:6201535
EAN:7320760045015



Produktinformation : STANDARDBORR 0.22mm HSS-E BLANK DIN 1899 - A720.22 - DORMER
HSS-E micro drill with standard shank DIN 1899 N 118° uncoated 2.5xD for steel <850 N/mm² and cast iron.
Användningsområden
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / engineering steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Structural steel / engineering steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Teknisk information
Attribut
| Borrdiameter | 0.22 mm |
|---|---|
| Skafttyp | cylindrisk |
| Din standard | din 1899 |
| Skärmaterial | hss |
| Spetsvinkel | 118 ° |
| Diameter fäste | 0.22 mm |
Att visa UNSPSC/ECL@SS/Customs
1 637,90 kr Ex moms
/ 10 Styck
2 047,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
