Referenser
Dormer:A2104.0X10.0
Rubix:6195649
EAN:7320760031124



Produktinformation : DUBBHÅLSBORR 4.00x10.00mm HSS BLANK DIN 333R - A2104.0X10.0 - DORMER
HSS centre drills with cylindrical shank with radius to DIN 333R 60° uncoated 1xD for protected and always supported centre hole.
Center drill 4,0x10,0 HSS DIN 333R 60° bright 1xD
Användningsområden
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
Teknisk information
Attribut
| Diameter | 10 mm |
|---|---|
| Spetsdiameter | 4 mm |
| Total längd | 55 mm |
| Skärmaterial | hss |
| Form | a |
| Konisk vinkel | 60 ° |
Att visa UNSPSC/ECL@SS/Customs
224,42 kr Ex moms
/ Styck
280,52 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
