Axeltätningar Freudenberg Sealing Technologies 24138991
Merkel Chevron‑tätningssats
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:24138991
Rubix:527771
Tillverkare:24138991

Dokumenter
Produktinformation : Chevron Seal ESV 90 X 105 X 22.5 / 7.5 mm BI-FKM B3K674
Multi-component Merkel seal set for sealing piston rods, consisting of a pressure ring, at least 3 seals and a back-up ring. The Merkel Chevron Seal Sets are available in 3 different designs. Type A has 3 to 5 fabric roof-shaped seals and can be installed in adjustable or non-adjustable sealing areas. Type B has 3 to 5 fabric roof-shaped seals, one rubber-sprung back-up ring and is installed in non-adjustable sealing areas. Constant axial pre-load. Type C has 2 to 4 fabric roof-shaped seals, one rubber seal and can be installed in adjustable and non-adjustable sealing areas. For an enhanced sealing effect. Type A and Type B can be supplied in open form. Type C is always delivered in endless form.
Styrkor
•Proven under extreme conditions
Long service life
Can be optimally adjusted to the related application
Functions over a certain time period even with poorer surfaces
For application and design-related reasons fluctuations in the leakage behaviour and friction behaviour are to be expected
Long service life
Can be optimally adjusted to the related application
Functions over a certain time period even with poorer surfaces
For application and design-related reasons fluctuations in the leakage behaviour and friction behaviour are to be expected
Användningsområden
Iron and steel technology;Presses;Marine hydraulics;Scrap cutters;Injection moulding machines;Steel hydraulics engineering;Special cylinders
Teknisk information
Attribut
| Innerdiameter | 90 mm |
|---|---|
| Yttre diameter | 105 mm |
| Höjd | 22.5 mm |
| Material | bi-fkm |
| Monteringsform | esv |
Att visa UNSPSC/ECL@SS/Customs
20 812,70 kr Ex moms
/ Styck
26 015,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
