Ventiler - Tillbehör / reservdelar Festo VABM-C8-12E-G14-24-M1-L

Manifold strip VABM-C8

Se teknisk informationSe dokument

Referenser

Festo:VABM-C8-12E-G14-24-M1-L
Rubix:507009
Tillverkare:1361876
EAN:4052568231040
VABM-C8-12E-G14-24-M1-L Manifold strip

Teknisk sammanfattning

Typterminal strip for vofb, vuvb-12
Se alla caracteristics

Dokumenter

Produktinformation : Anslutningslist, VABM-C8-12E-G14-24-M1-L - 1361876 - FESTO


Manifold strip VABM-C8-12E-G14-24-M1-L Grid dimension=12 mm, Max. number of valve Positions=24, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Terminal strip VABM-C8-12E-G14-24-M1-L Pitch=12 mm, Max. number of valve positions=24, Corrosion resistance class KBK=0, Max. tightening torque for valve fastening=0.6 Nm, Max. tightening torque for wall mounting=5 Nm

Teknisk information


Attribut
Logistisk vikt1980 g
Typterminal strip for vofb, vuvb-12
11 496,95 kr Ex moms
/ Styck
14 371,19 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran