Ventiler - Tillbehör / reservdelar Festo VABF-S1-2-R2C2-C-6
VABF functional element
Se teknisk informationSe dokumentReferenser
Festo:VABF-S1-2-R2C2-C-6
Rubix:502335
Tillverkare:555759
EAN:4052568199876
Dokumenter
Produktinformation : Regulatorplatta, VABF-S1-2-R2C2-C-6 - 555759 - FESTO
regulator plate VABF-S1-2-R2C2-C-6 Width=54 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2, Controller function=(* Output pressure constant, * with secondary exhaust)
Regulator plate VABF-S1-2-R2C2-C-6 Width=54 mm, Based on standard=ISO 5599-1, Mounting position=any, Pneumatic height chaining=pressure regulator for 2, Regulator function=(* constant output pressure, * with secondary venting)
Teknisk information
Attribut
| Typ | function element for type 44 vtsa, iso 5599-2 |
|---|
Att visa UNSPSC/ECL@SS/Customs
2 700,75 kr Ex moms
/ Styck
3 375,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran